Shop All Digital Commercial Displays
This Product is Discontinued
Vizio
Vizio E60-E3 60In 4K Uhd Hdr Xled Smartcast Tv (Discontinued)
Mfr # E60-E3
Zoro # G2066763
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Screen Size 60"
- HD Resolution 4K
- Height 31"
- Width 53.5"
- Depth 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vizio
- MFR # E60-E3
- Zoro # G2066763
- Country of Origin Unknown
- Category Digital Commercial Displays
Dimensions
Screen Size | 60" |
Height | 31" |
Width | 53.5" |
Depth | 2.7" |
Details
HD Resolution | 4K |
Speakers | Yes |
Item | LED Display |
Contrast Ratio | 5,000,000:1 |
Aspect Ratio | 1899-12-30 |
Product Type | Chromecast Display |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.