Shop All Digital Commercial Displays
This Product is Discontinued
Vizio
Vizio 120In 4K Smart Led (Discontinued)
Mfr # RS120-B3
Zoro # G2053831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Size 120"
- HD Resolution 4K
- Features Wall Mountable, Progressive Scan, Local Dimming
- Product Type Smart LED-LCD TV
- Aspect Ratio 1899-12-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vizio
- MFR # RS120-B3
- Zoro # G2053831
- Country of Origin Unknown
- Category Digital Commercial Displays
Dimensions
Screen Size | 120" |
Details
HD Resolution | 4K |
Item | LED Display |
Features | Wall Mountable, Progressive Scan, Local Dimming |
Product Type | Smart LED-LCD TV |
Aspect Ratio | 1899-12-30 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.