Shop All Water Heater Parts
Vizco
PRO WH Pan 21 in. with PVC Adapter
Mfr # VP21-P
Zoro # G110089275
original price:
$71.35
9% off
new price: $64.25
/ea
$64.25
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
- Brand Vizco
- MFR # VP21-P
- Zoro # G110089275
- UPC # 182823000525
- Country of Origin United States
- Category Water Heater Parts
Description
For gas and electric tanks. ICC-ES approved compliance with the IPC, UPC and IRC Compliant with the NSPC. Eliminating the need to carry both metal and plastic pans. Less expensive alternative to metal. Virtually indestructible and up to 2X as thick as ICC minimum. Flexible Space saver pan design. Self-extinguishing. Easy no lift tank installs.Approved for use with either gas or electric water heatersVirtually indestructible, flexible, self-extinguishingICC-ES approved compliance with the IPC, UPC IRC and NSPCEasy no lift tank installsAvailable in multiple sizes: 21 in., 23 in., 25 in., 27 in., 31 in.Made from SecureFLX, which is the safest, strongest and most innovative polymer on the marketExtremely toughExtremely flexibleIncludes custom fittingIdeal for all applications
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
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHM240)
- BONOMI 4" NPT Brass Spring Check Valve (100003-4)
- ASTRO OPTICS Drain Seal, Poly, 18"x18 (201821)
- JOMAR VALVE 3/4" NPT Brass Horizontal Check Valve (T-501)
- VIZCO PRO WH Pan 31 in. with PVC Adapter (VP31-P)
- VIZCO Dry Lift WH Pan 27 in. with PVC Adapter (VP27R-P)
- A.O. SMITH 100108422 Lower Electric Water (100108422)
- RINNAI Drv Dedicated Return Valve (107000450)
- RINNAI 39 " Non Condensing Vent Extension Piece, 3x5 Metal Concentric (184118-S)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP22-Und P10)
- AMERICAN BUILT PRO Galvanized Steel pan 34x22 OD Pre-drilled Side drain PVC 1 inch slip adapter 32x20in ID, 5PK (CDD3220GS P5)
- Vizco Water Heater Parts