Shop All Closed Circuit TV System Accessories
Vivotek
Video Encoder, 4 Inputs, Blk, 5-1/8 in. L
Mfr # VS8401
Zoro # G2023150
product price: $525.00
/ea
Free Shipping & Returns
$525.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 4
- Color Black
- Material Metal
- Input Voltage 12V DC/24V AC
- Width 3 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # VS8401
- Zoro # G2023150
- UPC # 777786918392
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3 3/32 in |
Depth | 5 1/8 in |
Length | 5 1/8 in |
Height | 1 11/32 in |
Overall Width | 6 in |
Overall Depth | 5 1/8 in |
Details
Item | Video Encoder |
Camera Inputs | 4 |
Color | Black |
Material | Metal |
Input Voltage | 12V DC/24V AC |
Mounting | Desktop, Rack |
Includes | 32-CH ST7501 Recording Software |
Standards | C-Tick, CE, FCC, LVD, VCCI |
Features | Built-In SD/SDHC Card Slot, Compression, MJPEG, MPEG-4, Real Time H.264, RS-485 Interface for PTZ Camera Control, Two-Way Audio, Up to 30 fps In D1 Resolution |
For Use With | Analog Cameras |
Weight | 1.76 lb |
Interface | ICMP, NTP, RTCP, UPnP, RTP, UDP, PPPoE, RTSP, SMTP, HTTP, HTTPS, DNS, DHCP, DynDNS, TCP/IP, SNMP, FTP |
Maximum Operating Temperature | 122 Degrees F |
Maximum Input Voltage | 12V DC |
Maximum Output Voltage | 24V DC |
Minimum Operating Temperature | 14 Degrees F |
Description
Video Encoder, Maximum Input Voltage 12V DC, Maximum Output Voltage 24V DC, Mounting Location Rack, Color Black, Features Built-In SD/SDHC Card Slot, Real-Time H.264, MPEG-4 and MJPEG Compression, RS-485 Interface for PTZ Camera Control, Supports Gigabit Ethernet Data Transmission, Two-Way Audio, Includes (32) Channel ST7501 Recording Software, (4) Channel Video and Audio In, 4 Digital I/O for External Sensor and Alarm, Manufacturers Warranty Length 1 yr, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-007)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Yuasa NP4.5-12 - 3 Pack (ML5-12MP339814638375)
- VIVOTEK Conduit Box (AM-719)
- VIVOTEK L-shape bracket, AM-21M (AM-21M)
- VIVOTEK NVR Mounting Ear Bracket supports: ND8322P, ND8422P (AM-611)
- VIVOTEK Wall Mount Bracket, White, Fits IP Cameras (AM-218)
- VIVOTEK Wall Mount Bracket for Indoor Speed Dome: SD9161-H (AM-21C)
- VIVOTEK Video Server, 1-Channel, H.264, Smart Stream II (VS8100-V2)
- SKYHAWK Seagate Surveillance AI 10TB (C-HDD10T-VE)
- Vivotek Closed Circuit TV System Accessories