Shop All Closed Circuit TV System Accessories
Vivotek
VAST USB License Dongle Replacement, Blk
Mfr # 100056300G
Zoro # G2023196
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Fits AW-GEV Series, Mfr. No. MD7000/8000/9000 Series (MD7560X excluded), ND Series, NR Series, ST7501 Software
- Camera Inputs Variable
- Recording Capacity 4 Mbps for Each Channel
- Characteristics Auto Stream Size for Reducing Display Loading, Intelligent Alarm Management, Multi-Channel Audio Broadcast, Post-Video Enhancement and Defog, PTZ/ePTZ/PiP(Digital Zoom) Function Control, Two-Way Audio, Video Wall Solution VAST Matrix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # 100056300G
- Zoro # G2023196
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Item | VAST USB License Dongle Replacement |
Color | Black |
Fits | AW-GEV Series, Mfr. No. MD7000/8000/9000 Series (MD7560X excluded), ND Series, NR Series, ST7501 Software |
Camera Inputs | Variable |
Recording Capacity | 4 Mbps for Each Channel |
Characteristics | Auto Stream Size for Reducing Display Loading, Intelligent Alarm Management, Multi-Channel Audio Broadcast, Post-Video Enhancement and Defog, PTZ/ePTZ/PiP(Digital Zoom) Function Control, Two-Way Audio, Video Wall Solution VAST Matrix |
Includes | Intelligent Alarm Management, Joystick Hotkey Link Support, Unified Device Pack |
For Use With | IP Dome Camera, Network Video Recorders, Video Surveillance Cameras |
Function | Constitutes A Robust System for Various Applications, Effective Event Management, Full Range of The Server and Client Etructure, Playback, Recording |
Body Material | Plastic |
Interface | 1000/100/10 Ethernet, iViewer iOS/Android, Windows 2000/XP/Vista/7/8 |
Accessory Type | VAST USB License Dongle Replacement |
Compatible Surveillance Equipment | IP Dome Camera; Network Video Recorder; Video Surveillance Cameras |
Operating System | Vista, Windows 2000, Windows 7, Windows 8, Windows XP |
License Type | VAST USB License |
Compatible with Manufacturer Model Number | MD7000, MD8000, MD9000 |
Compatible with Series | AW-GEV, ND, NR |
Compatible Manufacturer Part Number | MD7000, MD8000, MD9000 |
Compatible Manufacturer Model Number | MD7000, MD8000, MD9000 |
For Use with Mfr. Model Number | MD7000, MD8000, MD9000 |
For Use With Mfr. Model Number | MD7000, MD8000, MD9000 |
Description
VAST USB License Dongle Replacement, Compatible Surveillance Equipment IP Dome Camera; Network Video Recorder; Video Surveillance Cameras, Compatible with Manufacturer Model Number MD7000, MD8000, MD9000, Compatible with Series AW-GEV, ND, NR, Includes Intelligent Alarm Management, Joystick Hotkey Link Support, Unified Device Pack, License Type VAST USB License, Operating System Vista, Windows 2000, Windows 7, Windows 8, Windows XP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 500 Sportsman HO '96-'13 (YTX14AH72)
- PRO-LINE Keyboard Tray, Adjustable, Mounts to FSMA (FSMAKBT)
- STANDARD HORIZON Standard Horizon HX400IS Handheld VHF - Intrinsically Safe (HX400IS)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- VIVOTEK Wall Mount Bracket, White, Fits IP Cameras (AM-218)
- VIVOTEK Wall Mount Bracket for Indoor Speed Dome: SD9161-H (AM-21C)
- VIVOTEK Video Server, 1-Channel, H.264, Smart Stream II (VS8100-V2)
- VIVOTEK Wall Mount Adapter, 7-3/32 in. L, Metal (AM-520)
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- VIVOTEK Adaptor plate for 3 1/2" electrical octagon and single gang box (AM-51G)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- Vivotek Closed Circuit TV System Accessories