Shop All Closed Circuit Cameras and Recorders
Vivotek
Speed Dome Camera With 4Mp Resolution, Sp
Mfr # SD9374-EHL
Zoro # G9231282
Free Shipping & Returns
$2,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pixels 4 Megapixel
- Lens Zoom
- Focal Length (mm) 216 mm
- HD Resolution 2560 x 1440
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # SD9374-EHL
- Zoro # G9231282
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 216 mm |
Minimum Focal Length | 6 mm |
Details
Item | Speed Dome Camera With 4Mp Resolution,Sp |
Pixels | 4 Megapixel |
Lens | Zoom |
HD Resolution | 2560 x 1440 |
Indoor/Outdoor | Outdoor |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Connection | Wired |
Mount | Wall |
Video Compression Format | H.265, H.264, MJPEG |
Image Sensor Type | CMOS |
Series | S |
Recording Formats | HD |
Number of IR LEDs | 2 |
Optical Zoom | 36x |
Night Vision Distance | 820.21 ft |
Description
Speed Dome Camera With 4Mp Resolution,Sp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-3WA3 (L74A26-2-1-3WA3)
- LEVITON Occ Snsr, PIR, 277V AC, 530 sq ft (ODC0S-I7W)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2032-5)
- ILC Replacement for Cameron Sino Cs-pht100md Battery (CS-PHT100MD)
- VIVOTEK Vivotek V Series FD9391-EHTV 8MP Outdoor Network Dome Camera with Night Vision & 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps IR LEDs for Night Vision up to 164' (FD9391-EHTV)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- VIVOTEK WiFi NVR, 2TB HDD, 4xIB8360-W 2MP 12M IR Outoor WiFi Bullets (ND8212W-2TB-4IB60)
- VIVOTEK Network Video Recorder, 16 Inputs, 1-3/4"H (ND9441)
- VIVOTEK IR H.265Outdoor WDRPro RemoteFocusBullet, IoTSecurity, 5MP 30M (IB9388-HT)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 2TB HD (N8WNRL2TB)
- Vivotek Closed Circuit Cameras and Recorders