Shop All Closed Circuit TV System Accessories
Vivotek
PoE Switch, 16 Inputs, 250W, 17-21/64 in. L
Mfr # AW-FET-160A-250
Zoro # G2022660
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Camera Inputs 16
- Material Metal
- Input Voltage 100/240V AC
- Overall Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # AW-FET-160A-250
- Zoro # G2022660
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 3/4 in |
Width | 7 7/8 in |
Depth | 7 7/8 in |
Height | 1 47/64 in |
Length | 17 21/64 in |
Overall Depth | 7 7/8 in |
Overall Width | 7 7/8 in |
Details
Item | PoE Switch |
Color | Black |
Camera Inputs | 16 |
Material | Metal |
Input Voltage | 100/240V AC |
Mounting | Desktop, Rack |
Features | LED Indicators |
Includes | 19 in Rack Mount Kit, Power Cord |
Standards | C-Tick, CE, FCC, LVD, VCCI |
For Use With | PoE Cameras |
Product Type | PoE Switch |
Maximum Input Voltage | 100/240V AC |
Number of IP Camera Inputs | 16 |
Description
PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 16, Maximum Input Voltage 100/240V AC, Mounting Location Desktop, Rack, Color Black, Features LED Indicators, Includes 19 in Rack Mount Kit, Power Cord, Material Metal, Overall Depth 7 7/8 in, Overall Height 1 3/4 in, Overall Width 7 7/8 in, Standards C-Tick, CE, FCC, LVD, VCCI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-27910)
- RCA Digital Signal Preamp for Outdoor Antennas (TVPRAMP12E)
- RAM MOUNTS Replacement for RAM Mounts Ram-202u (RAM-202U RAM MOUNTS)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- VIVOTEK Indoor adapter with 3/4" NPT female thread, Supports: FE8174 (AM-520_V01)
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- VIVOTEK Industrial Gigabit Media Convert SPF True Mini Industrial M (AW-IHS-0203)
- VIVOTEK Video Server, 1-Channel, H.264, Smart Stream II (VS8100-V2)
- VIVOTEK Wall Mount Bracket, White, Fits IP Cameras (AM-218)
- VIVOTEK Pole Mount: pole diameter: 15.24~89mm (AM-314)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- Vivotek Closed Circuit TV Systems & Accessories