Shop All Closed Circuit TV System Accessories
Vivotek
Pendant Pipe, 7-7/8 in. L, Ceiling/Wall
Mfr # AM-116
Zoro # G2022855
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits IP Dome Cameras, PTZ Cameras
- Color White
- Material Metal Alloy
- Overall Height 7 7/8 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # AM-116
- Zoro # G2022855
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 7 7/8 in |
Width | 2 in |
Depth | 2 in |
Height | 7 7/8 in |
Length | 7 7/8 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Description
Pendant Pipe, Mount Type Screws, Overall Height 7 7/8 in, Compatible Surveillance Equipment IP Camera, Overall Depth 2 in, Compatible with Manufacturer Model Number AM-114, AM-116, AM-117, AM-118, AM-212, AM-218, AM-221, AM-519, AM-520, AM-522, AM-525, AM-527, AM-528, AM-529, AM-712, AM-713, Overall Width 2 in, Mounting Location Ceiling, Wall, Includes Mounting Hardware, Color White, Compatible Camera Design Dome, PTZ, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edan Twslb-012 Battery (TWSLB-012)
- ILC Replacement for Alcatel Tli021e1 Battery (TLI021E1)
- BARKAN MOUNTS Barkan 13 - 90 inch Full Motion - 4 Movement Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (BM464)
- BEST Mortise Cylinder, Satin Chrome, Brass (1E74-C4RP3626)
- VIVOTEK Wall Mount Bracket, White, Fits IP Cameras (AM-218)
- VIVOTEK Conduit Box (AM-719)
- VIVOTEK NVR Mounting Ear Bracket supports: ND8322P, ND8422P (AM-611)
- VIVOTEK L-shape bracket, AM-21M (AM-21M)
- VIVOTEK Industrial Gigabit Media Convert SPF True Mini Industrial M (AW-IHS-0203)
- VIVOTEK Pole Mount: pole diameter: 15.24~89mm (AM-314)
- VIVOTEK Wall Mount Adapter, 7-3/32 in. L, Metal (AM-520)
- Vivotek Closed Circuit TV System Accessories