Shop All Closed Circuit Cameras and Recorders
Vivotek
Offers Various Lens Options For Differen
Mfr # IB9389-EHM
Zoro # G9230363
product price: $382.50
/ea
Free Shipping & Returns
$382.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pixels 5 Megapixel
- Lens Zoom
- Focal Length (mm) 12 mm
- HD Resolution 2560 x 1920
- Mount Junction Box, Pole, Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # IB9389-EHM
- Zoro # G9230363
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 12 mm |
Diameter | 3.4 in |
Minimum Focal Length | 2.80 mm |
Details
Item | Offers Various Lens Options For Differen |
Pixels | 5 Megapixel |
Lens | Zoom |
HD Resolution | 2560 x 1920 |
Mount | Junction Box, Pole, Corner |
Indoor/Outdoor | Outdoor |
Video Compression Format | H.264, H.265, MJPEG |
IP Rating | IP66 |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Connection | Wired |
Operating Temp. | 140°F |
Minimum Operating Temperature | -58°F |
Recording Formats | HD |
Operating Humidity | 0.9 |
Night Vision Distance | 98.43 ft |
Image Sensor Type | CMOS |
Optical Zoom | 4.3x |
Series | V |
Impact Protection Rating | IK10 |
Description
Offers Various Lens Options For Differen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- ILC Replacement for Fujifilm Np-120 Battery (NP-120 BATTERY FUJIFILM)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 301PC, 305, 318PC, 400T, 410PC Battery - 2 Pack (ML35-12MP256915516140)
- VIVOTEK Dome 65 Outdoor Network Camera Equipped (FD9389-HTV)
- VIVOTEK 5MP 20M IR Indoor H.265 WDR 360° Panoramic Dome (FE9182-H)
- VIVOTEK Vivotek V Series FD9391-EHTV 8MP Outdoor Network Dome Camera with Night Vision & 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps IR LEDs for Night Vision up to 164' (FD9391-EHTV)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- VIVOTEK IR H.265Outdoor WDRPro RemoteFocusBullet, IoTSecurity, 5MP 30M (IB9388-HT)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- Vivotek Closed Circuit Cameras and Recorders