Shop All Closed Circuit Cameras and Recorders
Vivotek
Network Video Recorder, 3TB, w/8 PoE Ports
Mfr # ND8422P-3TB
Zoro # G5893231
product price: $900.00
/ea
Free Shipping & Returns
$900.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Hard Drive Size 3 TB
- Max. Frames Per Second 30
- Hard Drive Size 3 TB
- Width 12 15/64 in
- Number of IP Camera Inputs 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # ND8422P-3TB
- Zoro # G5893231
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 3 TB |
Hard Drive Size | 3 TB |
Width | 12 15/64 in |
Height | 1 47/64 in |
Depth | 14 11/64 in |
Manufacturers Warranty Length | 24 mo |
Overall Height | 44 mm |
Overall Width | 360 mm |
Overall Depth | 44 mm |
Description
Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 16, Output Type HDMI, VGA, Includes (8) PoE Ports, Remote Control, Recording Resolution 1280 x 720, 1080p, Overall Depth 44 mm, Overall Height 44 mm, Overall Width 360 mm, Recording Modes Activity Adaptive Streaming, Continuous, Event, Manual, Schedule, Features Plug and Play One Button Auto Setup, Story Board Event Search, Input Type No Inputs Included, Manufacturers Warranty Length 24 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE MATTERS CAT 6 RJ45 PASS-THROUGH, 200PK (180097X200)
- SIMPLY45 5" Premium Flush Cutter Tool up To 18AWG - 1Ea/Blister (SIM-S45-801)
- ICOM Microphone, For Use With Mfr. No. M73 (HM202)
- ILC Replacement for Dranetz Bp-hdpq Battery (BP-HDPQ BATTERY DRANETZ)
- VIVOTEK H.265 NVR, 2TBHDD, 8PoEPorts, 4xFD9360-H 2MP30MIR OutdrDome (ND9322P-2TB-4FD60)
- VIVOTEK Vivotek V Series FD9391-EHTV 8MP Outdoor Network Dome Camera with Night Vision & 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps IR LEDs for Night Vision up to 164' (FD9391-EHTV)
- VIVOTEK H.265 NVR, 32-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9541P)
- VIVOTEK H.265 NVR, 16-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9441P)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- VIVOTEK 5MP 20M IR Indoor H.265 WDR 360° Panoramic Dome (FE9182-H)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- Vivotek Closed Circuit Cameras and Recorders