Shop All Closed Circuit Cameras and Recorders
Vivotek
Network Video Recorder, 32 Camera Inputs
Mfr # ND9541
Zoro # G5893225
product price: $1,053.00
/ea
Free Shipping & Returns
$1,053.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Frames Per Second 30
- Width 15 47/64 in
- Number of IP Camera Inputs 32
- Number of Channels 32
- Resolution 1280 x 720, 1924 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # ND9541
- Zoro # G5893225
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 15 47/64 in |
Height | 1 3/4 in |
Depth | 16 59/64 in |
Manufacturers Warranty Length | 36 mo |
Overall Width | 430 mm |
Overall Height | 44 1/2 mm |
Overall Depth | 400 mm |
Description
Network Video Recorder, Internal Memory Capacity 32 TB, Number of IP Camera Inputs 32, Output Type HDMI, VGA, Includes Remote Control, Recording Resolution 1280 x 720, 1080p, 3840 x 2160, Overall Depth 400 mm, Overall Height 44 1/2 mm, Overall Width 430 mm, Recording Modes Activity Adaptive Streaming, Continuous, Event, Manual, Schedule, Features Customer Support, Cybersecurity Management, Smart VCA Event Search, Input Type No Inputs Included, Manufacturers Warranty Length 36 mo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 4 Pack (ML4-6MP4810628)
- RAYOVAC AAA Alkaline Battery, 36 PK (82436PPK)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-179)
- VIVOTEK Dome 65 Outdoor Network Camera Equipped (FD9389-HTV)
- VIVOTEK Ir Outdoor H.265 Wdr Pro Remote Focus Sn (FD9381-HTV)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK Vivotek Smart Stream Iii Technology (IB9389-HT)
- VIVOTEK H.265 NVR, 32-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9541P)
- VIVOTEK Network Video Recorder, 16 Inputs, 1-3/4"H (ND9441)
- INVID TECH NVR, 16 TB, 32 IP Camera Inputs, 17-13/32"W (VN1A-32X16/16TB)
- Vivotek Closed Circuit TV Systems & Accessories