Shop All Closed Circuit Cameras and Recorders
Vivotek
Network Video Recorder, 2TB, w/8 PoE Ports
Mfr # ND8422P-2TB
Zoro # G5893240
Free Shipping & Returns
$848.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Hard Drive Size 2 TB
- Max. Frames Per Second 30
- Hard Drive Size 2 TB
- Width 12 15/64 in
- Number of IP Camera Inputs 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # ND8422P-2TB
- Zoro # G5893240
- UPC # 779184462187
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 2 TB |
Hard Drive Size | 2 TB |
Width | 12 15/64 in |
Height | 1 47/64 in |
Depth | 14 11/64 in |
Manufacturers Warranty Length | 24 mo |
Overall Height | 44 mm |
Overall Width | 360 mm |
Overall Depth | 44 mm |
Description
Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 16, Output Type HDMI, VGA, Includes (8) PoE Ports, Remote Control, Recording Resolution 1280 x 720, 1080p, Overall Depth 44 mm, Overall Height 44 mm, Overall Width 360 mm, Recording Modes Activity Adaptive Streaming, Continuous, Event, Manual, Schedule, Features Plug and Play One Button Auto Setup, Story Board Event Search, Input Type No Inputs Included, Manufacturers Warranty Length 24 mo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Toro (WheelHorse) 312-8 12.5HP LawnMower (ML-U1-CCA1138)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 4 Pack (E91BP-4)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Simplicity Express 14.5G Hydrostatic Mower (ML-U1-CCA976)
- CANARM LTD Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- VIVOTEK 5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome (FE9180-H)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- VIVOTEK Network Video Recorder, 16 Inputs, 1-3/4"H (ND9441)
- VIVOTEK Vivotek Smart Stream Iii Technology (IB9389-HT)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- Vivotek Closed Circuit Cameras and Recorders