Shop All Closed Circuit Cameras and Recorders
Vivotek
Network Video Recorder, 16 Inputs, 1-3/4"H
Mfr # ND9441
Zoro # G5893268
Free Shipping & Returns
$972.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 30
- Width 15 47/64 in
- Number of IP Camera Inputs 16
- Number of Channels 16
- Resolution 1280 x 720, 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # ND9441
- Zoro # G5893268
- UPC # 779184462217
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 15 47/64 in |
Height | 1 3/4 in |
Depth | 16 59/64 in |
Manufacturers Warranty Length | 36 mo |
Overall Width | 430 mm |
Overall Height | 44 1/2 mm |
Overall Depth | 400 mm |
Description
Network Video Recorder, Internal Memory Capacity 32 TB, Number of IP Camera Inputs 16, Output Type HDMI, VGA, Includes Remote Control, Recording Resolution 1280 x 720, 1080p, 3840 x 2160, Overall Depth 400 mm, Overall Height 44 1/2 mm, Overall Width 430 mm, Recording Modes Activity Adaptive Streaming, Continuous, Event, Manual, Schedule, Features Customer Support, Cybersecurity Management, Smart VCA Event Search, Input Type No Inputs Included, Manufacturers Warranty Length 36 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Procell Professional Alkaline Batteries - Size Aa, Aa, 24PK (DURPC1500)
- DURACELL Hearing Aid Battery, #312, PK8 (DA312B8)
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 200ft- Black (100715BK)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK Vivotek V Series FD9391-EHTV 8MP Outdoor Network Dome Camera with Night Vision & 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps IR LEDs for Night Vision up to 164' (FD9391-EHTV)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- VIVOTEK WiFi NVR, 2TB HDD, 4xIB8360-W 2MP 12M IR Outoor WiFi Bullets (ND8212W-2TB-4IB60)
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- Vivotek Closed Circuit Cameras and Recorders