Shop All Closed Circuit Cameras and Recorders
Vivotek
Network Video Recorder, 14-3/16 in. W, 3TB
Mfr # ND8322P-3TB
Zoro # G2023071
product price: $675.00
/ea
Free Shipping & Returns
$675.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 3 TB
- Max. Frames Per Second 240 fps
- Hard Drive Size 3 TB
- Width 14 3/16 in
- Number of IP Camera Inputs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # ND8322P-3TB
- Zoro # G2023071
- UPC # 760853774045
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 3 TB |
Hard Drive Size | 3 TB |
Width | 14 3/16 in |
Height | 2 61/64 in |
Depth | 12 1/4 in |
Manufacturers Warranty Length | 24 mo |
Overall Width | 360 mm |
Overall Height | 44 mm |
Overall Depth | 44 mm |
Description
Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 8, Output Type HDMI, VGA, Includes (16) H.D.D Screws, (2) SATA Cables, (4) H.D.D Brackets, (8) PoE Ports, Power Supply, Software CD, USB Mouse, Recording Resolution 1280 x 720, 1080p, Overall Depth 44 mm, Overall Height 44 mm, Overall Width 360 mm, Recording Modes Activity Adaptive Streaming, Continuous, Event, Manual, Schedule, Features Plug and Play One Button Auto Setup, Story Board Event Search
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Interstate DCM0040 (ML50-1220)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for APC Back-UPS ES 750 BB BE750BB (ML12-12F22739)
- POWERSTAR Apc Rbc124 Ups Replacement Battery (PS12-9-2PACK047)
- STEREN HDMI Display Tester (BL-526-105)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- VIVOTEK H.265 NVR, 32-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9541P)
- VIVOTEK Ir Outdoor H.265 Wdr Pro Remote Focus Sn (FD9381-HTV)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- Vivotek Closed Circuit TV Systems & Accessories