Shop All Closed Circuit Cameras and Recorders
Vivotek
IR 30X Zoom H.265 WDR NEMA 4X Speed Dome w/Wiper, 2MP 250M
Mfr # SD9366-EH-V2
Zoro # G7243188
Free Shipping & Returns
$2,992.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pixels 2 Megapixel
- Lens Zoom
- Focal Length (mm) 129 mm
- HD Resolution 1920 x 1080
- Features Features,"HD Recording, Network (RJ-45), Remote Management, TAA Compliant"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # SD9366-EH-V2
- Zoro # G7243188
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 129 mm |
Minimum Focal Length | 4.30 mm |
Details
Item | Network Camera |
Pixels | 2 Megapixel |
Lens | Zoom |
HD Resolution | 1920 x 1080 |
Features | Features,"HD Recording, Network (RJ-45), Remote Management, TAA Compliant" |
Mount | Wall |
Video Compression Format | MJPEG, H.265, H.264 |
Connection | Wired |
Recording Formats | HD |
Optical Zoom | 30x |
Night Vision Distance | 820.21 ft |
Image Sensor Type | CMOS |
Number of IR LEDs | 2 |
Series | S |
Description
2MP 250M IR 30X Zoom H.265 WDR Pro NEMA 4X Outdoor PTZ Speed Dome, 4.3 129mm Lens, 60 fps @ 1920x1080, WDR Pro(110dB), 250M Smart VAIR (Vari-Angle Smart IR), 360deg. Continuous Pan and 220deg. Tilt, IP66 and IK10-rated NEMA4X Housing, -40deg.F 131deg.F Wide Temperature
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- TRIPP LITE Null Modem Serial Cable, DB9, DB25 F/M, 6ft (P456-006)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-238u (RAM-B-238U RAM MOUNTS)
- VIVOTEK 5MP 20M IR Indoor H.265 WDR 360° Panoramic Dome (FE9182-H)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- VIVOTEK Ir Outdoor H.265 Wdr Pro Remote Focus Sn (FD9381-HTV)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- VIVOTEK Network Video Recorder, 16 Inputs, 1-3/4"H (ND9441)
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH/2TB)
- Vivotek Closed Circuit Cameras and Recorders