Shop All Closed Circuit TV Cameras
Vivotek
IP Camera, Dome, 4.30 to 129.00mm Focal L
Mfr # SD9362-EH
Zoro # G5893338
product price: $2,625.00
/ea
Free Shipping & Returns
$2,625.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders
- Includes MOUNTING HARDWARE
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # SD9362-EH
- Zoro # G5893338
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Focal Length | 4.30 to 129.00 mm |
Maximum Focal Length | 129 mm |
Minimum Focal Length | 4.3 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 1080p, Compatible Connector RJ45, Minimum Focal Length 4.3 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- ILC Replacement for Zoll Medical Pd4410 Battery (PD4410 BATTERY ZOLL MEDICAL)
- ULTRALAST Headset Battery, Sony WH-1000xM3 Sony SP 624038 (HS-WH100)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- INVID TECH IP Camera, Miniature Turret, 4MP HD Res. (VIS-P4TXIR28)
- Vivotek Closed Circuit TV Systems & Accessories