Shop All Closed Circuit TV Cameras
This Product is Discontinued
Vivotek
IP Camera, 4.30 to 129.00mm Focal L, 2MP (Discontinued)
Mfr # SD9364-EHL
Zoro # G5893329
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Network Video Recorders
- HD Resolution 1080p
- Includes Mounting Hardware
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # SD9364-EHL
- Zoro # G5893329
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Focal Length | 4.30 to 129.00 mm |
Minimum Focal Length | 4.3 mm |
Maximum Focal Length | 129 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 1080p, Compatible Connector RJ45, Minimum Focal Length 4.3 mm, Image Sensor 1/3 CMOS, Body Color White, Color Display Color
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.