Shop All Closed Circuit TV Cameras
Vivotek
IP Camera, 3.60mm Focal L, Outdoor, 3 MP
Mfr # FD9371-HTV
Zoro # G5893590
product price: $750.00
/ea
Free Shipping & Returns
$750.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders
- Includes MOUNTING HARDWARE
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # FD9371-HTV
- Zoro # G5893590
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Focal Length | 3.60 mm |
Maximum Focal Length | 9 mm |
Overall Diameter | 6 1/8 in |
Minimum Focal Length | 3 mm |
Overall Height | 4 in |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 9 mm, Resolution 3MP, Compatible Connector RJ45, Minimum Focal Length 3 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features DIS, Video Rotation for Corridor View, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON COAXIAL CONNECTORS DECORA INSERT HDMI COUPLER WHITE (41647-W)
- OUTPUT USB A Female to USB A Female Adapter Fix Your Mismatched USB Connection. (OU287026)
- RAYOVAC High Energy C Alkaline Batteries 12 pk Clamshell (814-12PPK)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BS99)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- Vivotek Closed Circuit TV Cameras