Shop All Closed Circuit TV Cameras
This Product is Discontinued
Vivotek
IP Camera, 2.80mm Focal L, Outdoor, 5 MP (Discontinued)
Mfr # FD8382-VF2
Zoro # G5893575
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With NVR
- Includes MOUNTING HARDWARE
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # FD8382-VF2
- Zoro # G5893575
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.80mm |
IR Illuminator Wavelength | 850nm |
Details
Item | IP Camera |
For Use With | NVR |
Includes | MOUNTING HARDWARE |
HD Resolution | 1080p |
Camera Type | Color |
Camera Design | Dome |
Lens | Fixed |
Power Required | PoE or 12VDC |
Connector Type | Ethernet |
Line Resolution | 5 MP |
Min. Light Level | 0 Lux |
Indoor / Outdoor | Outdoor |
Illumination | No |
S/N Ratio | 50dB |
Pixels | 2560 x 1920 |
Power Supply | Not Included |
Camera Body Color | White |
Day/Night Capable | Day/Night |
Scanning | Progressive |
IP Rating | IP66 |
Mount | Surface |
Luminance Factor | 0.0 lux |
Description
IP Camera, Camera Design Dome, For Use With NVR, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.