Shop All Closed Circuit TV Cameras
Vivotek
IP Camera, 2.80mm Focal L, Indoor, 3 MP
Mfr # FD9171-HT
Zoro # G5893706
Free Shipping & Returns
$675.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders
- HD Resolution 1080p
- Includes MOUNTING HARDWARE
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # FD9171-HT
- Zoro # G5893706
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 2.80 mm |
IR Illuminator Wavelength | 850 nm |
Overall Height | 4 in |
Maximum Focal Length | 9 mm |
Overall Diameter | 5 3/8 in |
Minimum Focal Length | 3 mm |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 9 mm, Resolution 3MP, Compatible Connector RJ45, Minimum Focal Length 3 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Pir, Video Rotation for Corridor View, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Blue Tooth Hands Free Speaker (G-SPPH-GR)
- ILC Replacement for Renata Icp521630 (ICP521630 RENATA)
- QFX QUANTUM Qfx Quantum R3 Am-Fm-Swi-Sw2 Radio (R3)
- MONOPRICE 1/4Inch S Plug to 3.5mm S Jack, Metal (7169)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VITEK Motorized Varifocal Dome, Camera, 12V, 5MP (VTD-T4D6HR5MD)
- ACTI IP Camera, Indoor, Board1.90mm Focal L (Q110)
- Vivotek Closed Circuit TV Cameras