Shop All Closed Circuit TV Cameras
Vivotek
IP Camera, 2.80mm Focal L, Fixed Lens, 2 MP
Mfr # VC8101-CU8163-H
Zoro # G5893800
product price: $337.50
/ea
Free Shipping & Returns
$337.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Fisheye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # VC8101-CU8163-H
- Zoro # G5893800
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Focal Length | 2.80mm |
Overall Length | 4 1/8 in |
Maximum Focal Length | 3.7 mm |
Overall Diameter | 4 1/8 in |
Description
IP Camera, Camera Design Fisheye, Lens Type Zoom, Maximum Focal Length 3.7 mm, Resolution 1080p, Compatible Connector RJ45, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features 2 Camera Options: 2MP WDR Pinhole or 2MP WDR Fisheye Camera, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® APC Back-UPS CS 350, BK350, BK350i, BK350Ei 12V 8Ah UPS Battery (APC-BACK-UPS CS 350)
- ICOMTECH AC/DC Power Supply, 1 Output, 24V@20A, 480W (TDR-480-24)
- ILC Replacement For ENERGIZER, 386301TZ (386-301TZ)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 0.8Ah, JST (2UKG8)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- LTS Mounting Bracket for CCTV, 5-15/32in. H (LTB394)
- Vivotek Closed Circuit TV Systems & Accessories