Shop All Closed Circuit TV Cameras
Vivotek
IP Camera, 10.8W, 5-23/32 in. W, Day
Mfr # VC8201-M33
Zoro # G2023248
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # VC8201-M33
- Zoro # G2023248
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 5 23/32 in |
Depth | 4 9/64 in |
Focal Length | 1.27 mm |
Diameter | 5 23/32 in |
Length | 1 17/64 in |
Height | 1 17/64 in |
Overall Height | 3 1/4 in |
Maximum Focal Length | 129 mm |
Overall Diameter | 5 3/4 in |
Minimum Focal Length | 4.3 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 1080p, Compatible Connector RJ45, Minimum Focal Length 4.3 mm, Image Sensor 1/2.5 CMOS, Body Color White, Color Display Color, Features Real-Time H.264 and MJPEG Compression, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.66 lux
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- ILC Replacement for Lenmar Dlnel5 (DLNEL5 LENMAR)
- OTTERBOX Commuter Case For Samsung Galaxy S24 , Run Wildflower (77-94506)
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- SPECO TECHNOLOGIES IP Camera, 2.93mm Focal L, Corner Mount (O2I605CM)
- Vivotek Closed Circuit TV Systems & Accessories