Shop All Closed Circuit TV Cameras
Vivotek
IP Camera, 10.8W, 5-23/32 in. W, Color
Mfr # VC8201-M13
Zoro # G2023257
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 720p
- Includes Mounting screws
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # VC8201-M13
- Zoro # G2023257
- UPC # 715934466579
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 1.27 to 3.60mm |
Depth | 4 9/64 in |
Height | 1 17/64 in |
Length | 1 17/64 in |
Diameter | 5 23/32 in |
Width | 5 23/32 in |
Minimum Focal Length | 4.3 mm |
Overall Diameter | 5 3/4 in |
Overall Height | 3 1/4 in |
Maximum Focal Length | 129 mm |
Description
IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 720p, Compatible Connector RJ45, Minimum Focal Length 4.3 mm, Image Sensor 1/2.5 CMOS, Body Color White, Color Display Color, Features Real-Time H.264 and MJPEG Compression, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.66 lux
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Optoma Eh416 Lamp AND Housing (EH416 LAMP AND HOUSING OPTOMA)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- COMMSCOPE Replacement for Commscope Al7nm-psa (AL7NM-PSA COMMSCOPE)
- MILWAUKEE TOOL Radio and Battery (2951-20, 48-11-2425)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- ALTRONIX PoE Switch, Camera Inputs 8, Load 115W (NetWaySP8WPX)
- DIAMOND SERIES 4MP IP Turret 2.8mm Fixed Lens TrueWDR Built-In Mic (HNC3V341TM-IRAS-S2/28)
- Vivotek Closed Circuit TV Systems & Accessories