Shop All Closed Circuit TV Cameras
Vivotek
IP Camera, 1.05mm Focal L, Outdoor, 5 MP
Mfr # FD8382-EVF2
Zoro # G5893566
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Network Video Recorders
- HD Resolution 1080p
- Includes MOUNTING HARDWARE
- Camera Type Color
- Camera Design Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # FD8382-EVF2
- Zoro # G5893566
- UPC # 04712123675466
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 1.05 mm |
IR Illuminator Wavelength | 850 nm |
Overall Height | 4 in |
Overall Diameter | 6 1/8 in |
Maximum Focal Length | 2.8 mm |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 2.8 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Two-Way Audio, Video Rotation for Corridor View, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINTENDO Nintendo - Switch - Animal Crossing: New Horizons Edition 32GB Console (HADSKEAAA)
- ILC Replacement for Panasonic Br2325-1vg (BR2325-1VG PANASONIC)
- ILC Replacement for Olympus Blm-1 Li-ion 7.2v 1500mah (BLM-1 LI-ION 7.2V 1500MAH OLYMPUS)
- BATTERY CLERK AJC® BSB GB12-4.5 Sealed Lead Acid - AGM - VRLA Battery (BSB-GB12-4.5)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- DIAMOND SERIES 5MP CVI Turret 2.8mm Fixed Lens Built-In Mic (HCC3350T-IRA/28)
- ACTI IP Camera, Fixed, Surface, 1 MP, RJ45,720p (E11A)
- Vivotek Closed Circuit TV Systems & Accessories