Shop All Closed Circuit Cameras and Recorders
Vivotek
Indoor Dome Network Camera Equipped With
Mfr # FD9189-HM
Zoro # G9231291
product price: $337.50
/ea
Free Shipping & Returns
$337.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pixels 5 Megapixel
- Lens Zoom
- Focal Length (mm) 12 mm
- HD Resolution 2560 x 1920
- Height 3.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # FD9189-HM
- Zoro # G9231291
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 12 mm |
Height | 3.8 in |
Diameter | 5.1 in |
Minimum Focal Length | 2.80 mm |
Details
Item | Indoor Dome Network Camera Equipped With |
Pixels | 5 Megapixel |
Lens | Zoom |
HD Resolution | 2560 x 1920 |
Video Compression Format | H.265, H.264, MJPEG |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Mount | Bracket |
Connection | Wired |
Indoor/Outdoor | Indoor |
Optical Zoom | 4.3x |
Series | FD9189 |
Night Vision Distance | 98.43 ft |
Number of IR LEDs | 4 |
Recording Formats | HD |
Image Sensor Type | CMOS |
Description
Indoor Dome Network Camera Equipped With
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- PROTECT COMPUTER PRODUCTS Dell Pc Keyboard Cover N242F (DL1233-104)
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- MIGHTY MAX BATTERY 12- Volt 6 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX7L-BS)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK 5MP 20M IR Indoor H.265 WDR 360° Panoramic Dome (FE9182-H)
- VIVOTEK Ir Outdoor H.265 Wdr Pro Remote Focus Sn (FD9381-HTV)
- VIVOTEK IR H.265Outdoor WDRPro RemoteFocusBullet, IoTSecurity, 5MP 30M (IB9388-HT)
- VIVOTEK Wdr Pro For Unparalleled Visibility In E (IT9380-H)
- VIVOTEK WiFi NVR, 2TB HDD, 4xIB8360-W 2MP 12M IR Outoor WiFi Bullets (ND8212W-2TB-4IB60)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- Vivotek Closed Circuit Cameras and Recorders