Shop All Closed Circuit Cameras and Recorders
Vivotek
H.265 NVR, 16-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port
Mfr # ND9441P
Zoro # G7672605
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Frames Per Second 480 fps
- Width 16.9 in
- HD Resolution 2560 x 1920
- Height 1.8 in
- Depth 15.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # ND9441P
- Zoro # G7672605
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 16.9 in |
Height | 1.8 in |
Depth | 15.7 in |
Details
Item | H.265 Nvr,16-Channel,4Xhdd,Dual Lan,Vast |
Max. Frames Per Second | 480 fps |
HD Resolution | 2560 x 1920 |
Video Compression Format | Motion JPEG, H.265, H.264 |
Connection | Wired |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, TAA Compliant, USB" |
Total Number of Audio In Ports | 1 |
Recording Formats | 4K |
Total Number of Audio Out Ports | 1 |
Number of VGA Out | 1 |
System Components | Network Video Recorder |
Hard Drive Capacity | 32 TB |
Standard Memory | 2 GB |
Total Number of Channels | 16 |
Description
H.265 Nvr,16-Channel,4Xhdd,Dual Lan,Vast
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces Polaris 570 ACE, ACE SP 2015-2019 (YTX14AHGEL300)
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- COMMSCOPE Replacement for Tessco L4tnm-psa (L4TNM-PSA)
- HAMILTONBUHL Classroom Cassette Player/Recorder, 2 Station, 1 Watt (HA-802)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- VIVOTEK 5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome (FE9180-H)
- VIVOTEK Ir Outdoor H.265 Wdr Pro Remote Focus Sn (FD9381-HTV)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- Vivotek Closed Circuit Cameras and Recorders