Shop All Electrical Boxes
Vivotek
Electrical Box, Conduit Box, Round
Mfr # AM-71B
Zoro # G6537615
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Conduit Box
- Length 138 mm
- Width 138 mm
- Depth 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # AM-71B
- Zoro # G6537615
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Dimensions
Length | 138 mm |
Width | 138 mm |
Depth | 55 mm |
Details
Item | Electrical Box |
Box Type | Conduit Box |
Opening Shape | Round |
Description
Outdoor Conduit Box (IP66) for: FD9360-H, FD9380-H, FD9389-(E)HV, FD9389-(E)HMV, FD9389-(E)HTV, IT9388-HT, Adapting Ring: AM-522
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI (LF10-4H)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- LEVITON Receptacle (CR15-GY)
- VIVOTEK Electrical Box, Junction Box, Rectangular (AM-71C)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (523)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, 1 Gang, Steel (RU100W)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B5-2V)
- Vivotek Electrical Boxes