Shop All Closed Circuit TV Cameras
Vivotek
8MP H.265 120dB WDR Pro Indoor Box, i-CS Lens
Mfr # IP9191-HT
Zoro # G7672483
Free Shipping & Returns
$975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Zoom
- Camera Resolution 8 Megapixel
- Width 2.8 in
- Height 2.4 in
- Depth 8.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # IP9191-HT
- Zoro # G7672483
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 2.8 in |
Height | 2.4 in |
Depth | 8.3 in |
Focal Length | 10 mm |
Minimum Focal Length | 3.90 mm |
Details
Item | H.265 120Db Wdr Pro Indoor Box,I-Cs Lens |
Lens | Zoom |
Camera Resolution | 8 Megapixel |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Series | V |
Video Compression Format | H.264, H.265, MJPEG |
Maximum Video Resolution | 3840 x 2160 |
Optical Zoom | 2.5x |
Weight | 1.64 lb |
Indoor/Outdoor | Outdoor |
Recording Formats | HD |
Connectivity Technology | Wired |
Description
Vivotek V Series IP9191-HT 8MP Network Box Camera with 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps Supreme Night Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLY COMPUTER SUPPLY Rest, Wrist and Extend Keyboard, Black (52306)
- ADD-ON Addon 20Cm (8In) Usb 3.1 Type (C) Male To Vga Female White Adapter (USBC2VGAW)
- BATTERY CLERK AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-188544)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FG Grizzly 2007-2014 (YTX20L-BS170)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- DIAMOND SERIES 8MP IP Turret 2.8mm Fixed Lens, Built-In Mic, Starlight (HNC3V381TM-IRAS-S2/28)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- Vivotek Closed Circuit TV Systems & Accessories