Shop All Closed Circuit TV Cameras
Vivotek
8MP 50M IR H.265 WDR Pro Remote Focus Bullet, IoT Security
Mfr # IB9391-EHT
Zoro # G7672429
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Zoom
- Camera Resolution 8 Megapixel
- Focal Length 10 mm
- Height 4.6 in
- Operating Temp. Range 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # IB9391-EHT
- Zoro # G7672429
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 10 mm |
Height | 4.6 in |
Length | 13.1 in |
Width | 4.6 in |
Minimum Focal Length | 3.90 mm |
Details
Item | Ir H.265 Wdr Pro Remote Focus Bullet,Iot |
Lens | Zoom |
Camera Resolution | 8 Megapixel |
Operating Temp. Range | 140°F |
Day/Night Capable | Yes |
Mount | Junction Box, Corner, Wall, Pole, Ceiling |
Video Compression Format | H.265, MJPEG, H.264 |
Color | White |
Features | Features,"HD Recording, Lens included, Network (RJ-45), Remote Management, TAA Compliant" |
Series | V |
Weight | 3.91 lb |
Optical Zoom | 2.5x |
Indoor/Outdoor | Outdoor |
Maximum Frame Rate | 30 fps |
Recording Formats | HD |
Connectivity Technology | Wired |
Input Voltage | 12V DC |
Night Vision Distance | 164.04 ft |
Maximum Video Resolution | 3840 x 2160 |
Description
Vivotek IB9391-Eht H.265 4K 30fps Outdoor Bullet Network Camera 30 FPS @ 3840x2160 (WDR Pro on), 120 fps @ 1920x1080 (WDR Pro off) Smart stream III to optimize bandwidth efficiency Built-in IR illuminators, effective up to 50 meters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 100ft Blue (100114BL)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-09P, 6PK (E2366)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE + 20TB (NVR504L-32/16P-4KS2E-20T)
- Vivotek Closed Circuit TV Systems & Accessories