Shop All Closed Circuit Cameras and Recorders
Vivotek
8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR
Mfr # ND8212W
Zoro # G7672499
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Frames Per Second 240 fps
- Width 7.9 in
- Voltage 12V DC
- HD Resolution 3840 x 2160
- Height 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # ND8212W
- Zoro # G7672499
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 7.9 in |
Height | 1.9 in |
Depth | 7.8 in |
Details
Item | Bay One Button Auto Setup Wifi Nvr 8-Cha |
Max. Frames Per Second | 240 fps |
Voltage | 12V DC |
HD Resolution | 3840 x 2160 |
Power Consumption | 15.6 W |
Connection | Wireless, Wired |
Features | Features,"Ethernet, HD Recording, HDMI, Remote Management, TAA Compliant, USB, Wireless LAN" |
Video Compression Format | H.264 |
Hard Drive Capacity | 6 TB |
Standard Memory | 1 GB |
Series | C |
Total Number of Channels | 4 |
Recording Formats | 4K |
System Components | Network Video Recorder |
Wireless Technology | Wi-Fi |
Description
Bay One Button Auto Setup Wifi Nvr 8-Cha
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON 030-8587-010 (CB1614P)
- IMICRO Desktop Microphone (SP-IMMICVC)
- LOGITECH C920E Hd 1080P Webcam (960-001384)
- PKCELL Pkcell LR6-S60 1.5V Ultra Digital Alkaline AA Battery; Box of 60 (LR6-S60)
- VIVOTEK WiFi NVR, 2TB HDD, 4xIB8360-W 2MP 12M IR Outoor WiFi Bullets (ND8212W-2TB-4IB60)
- VIVOTEK Dome 65 Outdoor Network Camera Equipped (FD9389-HTV)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- VIVOTEK H.265 NVR, 2TBHDD, 8PoEPorts, 4xFD9360-H 2MP30MIR OutdrDome (ND9322P-2TB-4FD60)
- VIVOTEK 5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome (FE9180-H)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- Vivotek Closed Circuit TV Systems & Accessories