Shop All Security Video Cameras
Vivotek
6MP 20M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic
Mfr # FE9382-EHV-v2
Zoro # G300712525
product price: $810.00
/ea
Free Shipping & Returns
$810.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Features,"Motion Detection, ePTZ, SD Card Local Storage, Wide Dynamic Range, 3D Digital Noise Reduction, Back Light Compensation (BLC), Audio Detection, Automatic White Balance, Auto Gain Control, Day/Night, Active Tampering Alarm, Highlight Compensation (HLC), Shock Detection, Password Protection, Built-in Microphone, HD Recording, Lens included, Network (RJ-45), Remote Management"
- Field of View 180 Degrees
- Video Formats MJPEG, H.264, H.265
- Minimum Operating Temperature -40°F
- Night Vision Distance 65.62 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # FE9382-EHV-v2
- Zoro # G300712525
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Maximum Focal Length | 1.25 mm |
Diameter | 5.9 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- ILC Replacement for Leica Geb221 Battery (GEB221)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35116)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Black (IVR50448)
- VIVOTEK 5MP 180 Horizontal Panoramic Outdoor Vandal Proof Dome (CC9380-HV)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDRPro RemoteFocus Dome, IoTSecurity (FD9388-HTV)
- VIVOTEK License Plate Recognition Solution (60MPH), 40mm (IP9165-LPRKIT-S(40mm))
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 2.8mm (IT9380-HF2)
- VIVOTEK 5MP 50M IR Indoor H.265 WDR Pro Dome, PIR, IoTSecurity (FD9187-HT-A)
- VIVOTEK 5MP 50M IR H.265 Outdoor WDR Pro Dome, IoTSecurity (FD9387-HTV-A)
- UNIVIEW 2MP IR Bullet Network Camera 2.8mm Fixed Len, IR 30m, SD Card, H.265, Mic (IPC2122LB-AF28WK-G)
- Vivotek Closed Circuit TV Systems & Accessories