Shop All Closed Circuit TV Cameras
Vivotek
5MP 30M IR Outdoor H.265 WDR Pro Remote Focus ExtTemp Bullet
Mfr # IB9381-EHT
Zoro # G7672185
product price: $900.00
/ea
Free Shipping & Returns
$900.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Zoom
- Camera Resolution 5 Megapixel
- Series V
- Features Features,"HD Recording, Network (RJ-45), Remote Management"
- Mount Pole, Corner, Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # IB9381-EHT
- Zoro # G7672185
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 9 mm |
Minimum Focal Length | 4 mm |
Details
Item | Ir Outdoor H.265 Wdr Pro Remote Focus Ex |
Lens | Zoom |
Camera Resolution | 5 Megapixel |
Series | V |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Mount | Pole, Corner, Wall |
Video Compression Format | H.264, MJPEG, H.265 |
Weight | 2.63 lb |
Optical Zoom | 2.3x |
Connectivity Technology | Wired |
Recording Formats | HD |
Maximum Video Resolution | 2560 x 1920 |
Indoor/Outdoor | Outdoor |
Night Vision Distance | 98.43 ft |
Description
Ir Outdoor H.265 Wdr Pro Remote Focus Ex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Battery (03-855)
- ZORO SELECT Battery, CR2, Lithium, 3V, PK2 (2HPC7)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Powerstar Solar Booster PAC ES 1230 (ML22-12GEL507)
- D&D SECURITY TV Remote Control Security Device, 5PK (SR9053-5)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- Vivotek Closed Circuit TV Cameras