Shop All Security Video Cameras
Vivotek
5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 2.8mm
Mfr # IT9380-HF2
Zoro # G900712543
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2 in
- Features Features,"HD Recording, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management, TAA Compliant"
- Indoor/Outdoor Indoor/Outdoor
- Diameter 4.1 in
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # IT9380-HF2
- Zoro # G900712543
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Height | 3.2 in |
Diameter | 4.1 in |
Maximum Focal Length | 2.80 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2/3a Battery (BR2/3A BATTERY PANASONIC)
- PYLE 12.7'' Indoor / Outdoor 60 Watt Pa Horn Speaker W/70-100V Transformer (PHSP12)
- ILC Replacement for Asus Vivobook 15 Battery (VIVOBOOK 15)
- VERBATIM Headset, w/Microphone, Stereo, Adj Headband, Black (VER70721)
- VIVOTEK 6MP 20M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic (FE9382-EHV-v2)
- VIVOTEK 5MP 50M IR Indoor H.265 WDR Pro Dome, PIR, IoTSecurity (FD9187-HT-A)
- VIVOTEK License Plate Recognition Solution (60MPH), 40mm (IP9165-LPRKIT-S(40mm))
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 3.6mm (IT9380-HF3)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDRPro RemoteFocus Dome, IoTSecurity (FD9388-HTV)
- VIVOTEK 5MP 10M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic (FE9380-HV)
- W BOX 2CH WIRELESS RF RECEIVER (0E-2CHRFRCVR)
- Vivotek Closed Circuit TV Systems & Accessories