Shop All Security Video Cameras
Vivotek
5MP 30M IR H.265 Outdoor WDR Pro Dome, IoTSecurity, 3.6mm
Mfr # FD9380-HF3
Zoro # G800712551
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP66
- Diameter 4.6 in
- Features Features,"Wide Dynamic Range, Built-in IR LED, Built-in Memory, SD Card Local Storage, Removable IR Cut-off Filter, Auto Gain Control, Alarm Triggering, Automatic White Balance, Audio Compression, Tamper Detection, Day/Night, HTTPS Encryption, Back Light Compensation (BLC), Audio Detection, Built-in Microphone, Highlight Compensation (HLC), Privacy Masking, Defog, 3D Digital Noise Reduction, Privacy Protection, Motion Detection, HD Recording, Lens included, Network (RJ-45), Night Vision, Remote Management"
- Indoor/Outdoor Outdoor
- Night Vision Distance 98.43 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # FD9380-HF3
- Zoro # G800712551
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Diameter | 4.6 in |
Maximum Focal Length | 3.60 mm |
Minimum Focal Length | 2.80 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Omron Hxa-bat-2000 Battery (HXA-BAT-2000)
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Goplus Mercedes Benz SLS R/C Kids Car Battery (ML4-64577)
- 3M E-A-R E-A-RFIT MIC CLIPS 073-100, 1/pk (073-100)
- MAXELL Bass13™ Metallic Earbuds with Mic + Volume Control, PK2 (MAX199600)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 2.8mm (IT9380-HF2)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDRPro RemoteFocus Dome, IoTSecurity (FD9388-HTV)
- VIVOTEK 5MP 50M IR H.265 Outdoor WDR Pro Dome, IoTSecurity (FD9387-HTV-A)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 3.6mm (IT9380-HF3)
- VIVOTEK 6MP 20M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic (FE9382-EHV-v2)
- VIVOTEK 5MP 10M IR H.265 Outdoor VandalProof WDR Pro 360 Panoramic (FE9380-HV)
- LOREX 4K Indoor/Outdoor Wi-Fi Security Camera with Smart Security Lighting (W881AAD-E)
- Vivotek Security Video Cameras