Shop All Closed Circuit Cameras and Recorders
Vivotek
5MP 20M IR Indoor H.265 WDR 360° Panoramic Dome
Mfr # FE9182-H
Zoro # G7672709
Free Shipping & Returns
$765.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pixels 5 Megapixel
- Lens Fixed
- Focal Length (mm) 1.47 mm
- HD Resolution 1920 x 1920
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # FE9182-H
- Zoro # G7672709
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 1.47 mm |
Height | 1.5 in |
Diameter | 6.3 in |
Details
Item | Indoor H.265 Wdr 360Dgr Panoramic Dome 5 |
Pixels | 5 Megapixel |
Lens | Fixed |
HD Resolution | 1920 x 1920 |
Video Compression Format | H.264, MJPEG, H.265 |
Connection | Wired |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Mount | Wall, Pole, Ceiling, Pendant |
Night Vision Distance | 65.62 ft |
Series | S |
Recording Formats | HD |
Number of IR LEDs | 6 |
Image Sensor Type | CMOS |
Description
Vivotek FE9182-H H.265 fisheye fixed dome network camera / FE9182-H is an unique H.265 fisheye fixed dome network camera, featuring a 5-Megapixel CMOS sensor that produces superb image clarity. By employing H.265 compression technology and Vivotek’s Smart Stream II technology, the camera can reduce both bandwidth and storage consumption by up to 80%* while retaining the highest standard of image quality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Switch, Printer/Peripheral, 4-Port, 2.0 (U215-004-R)
- ILC Replacement for Lezyne Lir2032 (LIR2032 LEZYNE)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-40)
- VERBATIM CD-R Disc, 700 MB, 80 min, 52x, PK100 (VER94554)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK H.265 NVR, 32-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9541P)
- VIVOTEK WiFi NVR, 2TB HDD, 4xIB8360-W 2MP 12M IR Outoor WiFi Bullets (ND8212W-2TB-4IB60)
- VIVOTEK IR H.265Outdoor WDRPro RemoteFocusBullet, IoTSecurity, 5MP 30M (IB9388-HT)
- VIVOTEK Vivotek Smart Stream Iii Technology (IB9389-HT)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- Vivotek Closed Circuit Cameras and Recorders