Shop All Closed Circuit Cameras and Recorders
Vivotek
5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome
Mfr # FE9180-H
Zoro # G7672675
product price: $526.50
/ea
Free Shipping & Returns
$526.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Frames Per Second 30 fps
- Pixels 5 Megapixel
- Lens Fixed
- Focal Length (mm) 1.16 mm
- HD Resolution 1920 x 1920
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # FE9180-H
- Zoro # G7672675
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 1.16 mm |
Height | 1.5 in |
Diameter | 3.7 in |
Details
Item | Indoor Wdr Pro 360Dgr Panoramic Compact |
Max. Frames Per Second | 30 fps |
Pixels | 5 Megapixel |
Lens | Fixed |
HD Resolution | 1920 x 1920 |
Video Compression Format | H.264, MJPEG, H.265 |
Mount | Tilted, Ceiling |
Features | Features,"HD Recording, Network (RJ-45), Remote Management, TAA Compliant" |
Indoor/Outdoor | Indoor |
Connection | Wired |
Series | C |
Recording Formats | HD |
Night Vision Distance | 16.40 ft |
Image Sensor Type | CMOS |
Maximum Aperture | f/2.25 |
Description
Indoor Wdr Pro 360Dgr Panoramic Compact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- ILC Replacement for R&D Batteries Np2.3-12 (NP2.3-12 R&D BATTERIES)
- DURACELL Coppertop 9-Volt Alkaline Batteries 2 pk Carded (MN1604B2Z)
- BESTLINK NETWARE CMR CCS Dual Shield RG6/U Coax Cable, 60%- 1000Ft- White (202802WT)
- VIVOTEK H.265 NVR, 32-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9541P)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- VIVOTEK Vivotek Smart Stream Iii Technology (IB9389-HT)
- VIVOTEK Network Video Recorder, 32 Camera Inputs (ND9541)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708-P4)
- Vivotek Closed Circuit TV Systems & Accessories