Shop All Closed Circuit TV Cameras
Vivotek
4MP 30M IR Outdoor WDRPro Remote Focus Vandal Bullet
Mfr # IB8377-EHT
Zoro # G7672648
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Zoom
- Camera Resolution 4 Megapixel
- Width 4.6 in
- Video Compression Format MJPEG, H.264
- Height 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # IB8377-EHT
- Zoro # G7672648
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Width | 4.6 in |
Height | 4.6 in |
Length | 11.6 in |
Focal Length | 12 mm |
Minimum Focal Length | 2.80 mm |
Details
Item | Ir Outdoor Wdrpro Remote Focus Vandal Bu |
Lens | Zoom |
Camera Resolution | 4 Megapixel |
Video Compression Format | MJPEG, H.264 |
Series | V |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Mount | Junction Box, Pole, Corner |
Weight | 0.04 oz |
Maximum Video Resolution | 2688 x 1520 |
Night Vision Distance | 98.43 ft |
Indoor/Outdoor | Outdoor |
Number of IR LEDs | 5 |
Optical Zoom | 4.3x |
Recording Formats | HD |
Connectivity Technology | Wired |
Description
Vivotek IB8377-Eht 4MP Bullet Network Camera Wdr Pro 30M IR 2.8 ~ 12 mm, remote focus, P-iris lens Built-in microSD/SDHC/SDXC card slot for on-board storage -50°C ~ 55°c wide temperature range for extreme weather conditions Ir illuminators up to 30M with smart IR II Weather-proof IP66, IP67 and vandal-proof IK10-rated housing Digital zoom: 48.0. Maximum focal length: 12.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sirius S50 (S50 SIRIUS)
- ILC Replacement for Allen Bradley 1746-ba Battery (1746-BA BATTERY ALLEN BRADLEY)
- ILC Replacement for Panasonic Hhr-55aaabu Battery (HHR-55AAABU)
- INTEL Core i9-11900K Processor (BX8070811900K)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- SPECO TECHNOLOGIES Network Video Recorder Kit, Economy, 1 TB (ZIPL4B1)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- Vivotek Closed Circuit TV Cameras