Shop All Closed Circuit TV Cameras
Vivotek
2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet
Mfr # IB9365-HT
Zoro # G7672273
Free Shipping & Returns
$566.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Zoom
- Camera Resolution 2 Megapixel
- Series V
- Focal Length 9 mm
- Width 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # IB9365-HT
- Zoro # G7672273
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 9 mm |
Width | 4.8 in |
Height | 4.8 in |
Depth | 13.8 in |
Minimum Focal Length | 4 mm |
Details
Item | Ir Outdoor Wdrpro Varifocal Remotefocus |
Lens | Zoom |
Camera Resolution | 2 Megapixel |
Series | V |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Mount | Junction Box, Pole, Corner |
Video Compression Format | H.265, H.264, MJPEG |
Weight | 0.05 oz |
Maximum Video Resolution | 1920 x 1080 |
Indoor/Outdoor | Outdoor |
Number of IR LEDs | 5 |
Recording Formats | HD |
Connectivity Technology | Wired |
Night Vision Distance | 164.04 ft |
Optical Zoom | 2.3x |
Description
Vivotek IB9365-Eht Bullet Network 2MP 60 FPS Camera 4 ~ 9 mm, remote focus, P-iris lens Snv II (supreme night visibility) for low light conditions Wdr Pro II (140dB) to provide extreme visibility in extremely bright or dark environments 50°C ~ 50°c wide temperature range for extreme weather conditions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 2.4GHz Wireless Optical Mouse Mice & USB Receiver For PC Laptop Computer DPI Black (PP-MS-193168148815-BLK)
- SICURIX Lanyard Card Reel, Extends 24", 12/PK, Black 12PK (BAU68979)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- PELICAN Black MOLLE Panel, Black, Plastic, 13 in (015100-5200-110)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- DIAMOND SERIES 5MP HD Bullet 3.6mm Fixed Lens (HCC3150T-IR/36)
- ENS SERIES 2MP HD Bullet 2.7-13.5mm Motorized Lens, WDR, Dual Voltage (SCC52B7/MZ-M)
- Vivotek Closed Circuit TV Cameras