Shop All Closed Circuit TV Cameras
Vivotek
2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet
Mfr # IB9365-EHT
Zoro # G7672158
product price: $637.50
/ea
Free Shipping & Returns
$637.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Zoom
- Camera Resolution 2 Megapixel
- Focal Length 9 mm
- Series V
- Depth 13.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # IB9365-EHT
- Zoro # G7672158
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 9 mm |
Depth | 13.8 in |
Width | 4.8 in |
Height | 4.8 in |
Minimum Focal Length | 4 mm |
Details
Item | Ir Outdoor Wdrpro Varifocal Remotefocus |
Lens | Zoom |
Camera Resolution | 2 Megapixel |
Series | V |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Video Compression Format | H.265, MJPEG, H.264 |
Mount | Corner, Junction Box, Pole |
Weight | 0.05 oz |
Indoor/Outdoor | Outdoor |
Connectivity Technology | Wired |
Optical Zoom | 2.3x |
Recording Formats | HD |
Number of IR LEDs | 5 |
Night Vision Distance | 164.04 ft |
Maximum Video Resolution | 1920 x 1080 |
Description
Vivotek IB9365-Eht Bullet Network 2MP 60 FPS Camera 60 FPS @ 1920x1080 4 ~ 9 mm, remote focus, P-iris lens Snv II (supreme night visibility) for low light conditions Wdr Pro II (140dB) to provide extreme visibility in extremely bright or dark environments 50°C ~ 50°c wide temperature range for extreme weather conditions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Single Unit Charger, Fits Motorola (PMLN7109A)
- STREAMLIGHT Remote Pressure with Switch Plug, Black (69135)
- HPE ISS BTO 240GB SATA RI SFF SC MV SSD, P18420B21 (P18420-B21)
- ACCESSORIES UNLIMITED Accessories Unlimited AUC11 Short Hood Channel Mobile Antenna Mount (AUC11)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4G)
- LARSON ELECTRONICS Expl. Proof Cam, 10XOZ 62XDZ IP67, HD, 24V (EXPCMR-ALG-OZ-IC-1080P-1224-24VDC)
- Vivotek Closed Circuit TV Systems & Accessories