Shop All Closed Circuit TV Cameras
Vivotek
2MP 60fps 140dB WDR Pro II Indoor Box, 12~40mm, IoT Security
Mfr # IP9165-LPC
Zoro # G7672237
product price: $675.00
/ea
Free Shipping & Returns
$675.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Zoom
- Camera Resolution 2 Megapixel
- Focal Length 40 mm
- Width 2.8 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # IP9165-LPC
- Zoro # G7672237
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 40 mm |
Width | 2.8 in |
Depth | 8 in |
Height | 2.4 in |
Minimum Focal Length | 12 mm |
Details
Item | Wdr Pro Ii Indoor Box,12 40Mm,Iot Securi |
Lens | Zoom |
Camera Resolution | 2 Megapixel |
Series | V |
Features | Features,"HD Recording, Network (RJ-45), Remote Management, TAA Compliant" |
Video Compression Format | H.264, H.265, MJPEG |
Weight | 1.74 lb |
Recording Formats | HD |
Connectivity Technology | Wired |
Optical Zoom | 3.3x |
Maximum Video Resolution | 1920 x 1080 |
Description
Vivotek V Series IP9165-LPC 2MP Network License Plate Box Camera with 12-40mm Lens Designed for License Plate Capture 1920 x 1080 Resolution at 60 fps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft Blue (100112BL)
- MOTOROLA Speaker Microphone, Push-to-Talk Button (HKLN4606A)
- VCOM 100ft VGA Male to VGA Male Cable (Black) (CG381D-G-100)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Pride Mobility QUANTUM 1122 Powerchair - 2 Pack (ML55-12MP241013911)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- VIVOTEK 5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic (FE9382-EHV)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- QUALITY RESOURCE GROUP Badge Hldr, Retract, Belt Clip, Blue, PK50 (VBR36)
- Vivotek Closed Circuit TV Systems & Accessories