Shop All Closed Circuit Cameras and Recorders
Vivotek
2MP 150M IR 30X Zoom H.265 WDR NEMA 4X Speed Dome w/Wiper
Mfr # SD9366-EHL
Zoro # G7672018
Free Shipping & Returns
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 60 fps
- Pixels 2 Megapixel
- Lens Varifocal
- Voltage 24V AC, 24V DC
- Focal Length (mm) 129 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vivotek
- MFR # SD9366-EHL
- Zoro # G7672018
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 129 mm |
Minimum Focal Length | 4.30 mm |
Description
Vivotek S Series SD9366-EHL 1080p Outdoor Network Dome Camera with 4.3-129mm Lens & 150m Night Vision Real-time H.265, H.264 and MJPEG compression Easy cleaning with built-in wiper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 (ML18-1221160)
- CETIS Hospitality Feature Phone, Black (Aegis-5-08 (BK))
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 8 Pack (ML7-12MP8314)
- VIVOTEK Wdr Pro For Unparalleled Visibility In E (IT9380-H)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- VIVOTEK Vivotek V Series FD9391-EHTV 8MP Outdoor Network Dome Camera with Night Vision & 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps IR LEDs for Night Vision up to 164' (FD9391-EHTV)
- VIVOTEK IR H.265Outdoor WDRPro RemoteFocusBullet, IoTSecurity, 5MP 30M (IB9388-HT)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- VIVOTEK Network Video Recorder, 16 Inputs, 1-3/4"H (ND9441)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- Vivotek Closed Circuit Cameras and Recorders