Shop All Bullet Cameras
Vivotek
2MP 100M IR H2.65 Outdoor Remote Focus Bullet, Embedded LPR
Mfr # IB9365-LPR
Zoro # G800712537
product price: $1,687.99
/ea
Free Shipping & Returns
$1,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Zoom
- Width 4.8 in
- Height 15 in
- Mount Corner, Junction Box, Pole
- Pixels 2 Megapixel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivotek
- MFR # IB9365-LPR
- Zoro # G800712537
- Country of Origin Taiwan, Province of China
- Category Bullet Cameras
Dimensions
Width | 4.8 in |
Height | 15 in |
Maximum Focal Length | 40 mm |
Minimum Focal Length | 12 mm |
Diameter | 4.8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX5L-BS211863)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1200C R1150GS, R 51913 (ML22-12GEL37)
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- VIVOTEK 5MP 50M IR H2.65 Outdoor Remote Focus Bullet, Embedded LPR (IB9387-LPR)
- VIVOTEK 5MP 50M IR H2.65 Outdoor Remote Focus Bullet, IoT Security (IB9387-EHT-A)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT-A)
- VIVOTEK 5MP 50M IR Outdoor H.265 WDR Pro Bullet, IoTSecurity (IB9387-HT-A)
- DEVISION Devision: 2MP 4 in 1 HD Analog Bullet Camera, 4mm lens, Plastic (DVA-A240-P)
- TOTALTURF High Resolution 2.45mm Lens Bullet Camera (TO31387)
- AMERICAN DYNAMICS DISCOVER 500 700 TVL OUTDOOR BULLET CAMERA 24V-AC 12V-DC OTHER ELECTRICAL COMPONENT (ADCA5BWO4RN)
- Vivotek Bullet Cameras