Vivitar VF128-RED ViviCam F128 14.1 Mega Pixel Digital Camera with 2.7 in. LCD Screen; Red
Mfr # VF128-RED
Zoro # G904041755
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivitar
- MFR # VF128-RED
- Zoro # G904041755
- UPC # 681066945537
- Country of Origin China
- Category Point-and-Shoot Cameras
Description
The Vivitar ViviCam F128 Digital Camera is a simple point-and-shoot. Featuring a 14.1MP CMOS sensor and a 8.15mm f/3 fixed-focus lens for good images in low light, as well as both digital still and 640 x 480 VGA video capture, it promises to record all your moments with ease. Helpful shooting functions include 4x digital zoom, a 2.7 rear LCD, a built-in flash, and anti-shake for steady images. Another useful function is face detection, to help ensure everyone looks their best. The camera features a 32MB buffer for sample images while most files are saved to a removable SD memory card. The camera is easily powered by 3 AAA batteries. When it comes time to , the included Vivitar Image Manager software helps transfer and edit images on your computer.
Specifications- Size: 2.7 in.
- Color: Red
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 12" Portable Speaker, PPHP1264A (PPHP1264A)
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- RAM MOUNTS Replacement for RAM Mounts Rap-b-354u-tra1 (RAP-B-354U-TRA1 RAM MOUNTS)
- ILC Replacement for Craftsman Nextec Battery (NEXTEC BATTERY CRAFTSMAN)
- FUJIFILM QuickSnap Flash 400 Single-Use Disposable Camera with Flash Single Camera (7033661)
- STEALTH CAM Prevue 26 720p 26.0-Megapixel Scouting Camera Combo with SD Card (STC-PXV26CMOK)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Purple (MND50-P)
- STEALTH CAM G-Series GMAX32 1080p 32.0-Megapixel Vision Camera (STC-GMAX32V)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- HOVERCAM Hovercam 13 Mp, Usb 3.0, 120 F (HCS8+)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Quad HD Digital Camera Silver (MND20-S)
- Vivitar Point-and-Shoot Cameras