Vivitar VF122-PNK-FR ViviCam F122 14.1 Mega Pixels Digital Camera with 1.8 in. LCD Screen; Pink
Mfr # VF122-PNK-FR
Zoro # G804049882
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vivitar
- MFR # VF122-PNK-FR
- Zoro # G804049882
- UPC # 681066817001
- Country of Origin China
- Category Point-and-Shoot Cameras
Description
Save and cherish the best memories with the Vivitar ViviCam F122 14.1MP Digital Camera. This pocket sized point and shoot camera features anti-shake and has auto-flash for on the spot photos. Bring along to your next trip to capture every happy moment at any moment. Directly connect to most printers for solid copies or use the Vivitar Experience Software on any Mac or PC to manage your full image library. Functions with two AAA batteries (not included) for fast and easy use. Great for any casual situation from capturing everyday activities or once in a lifetime occasions!
Specifications- Size: 1.8 in.
- Color: Pink
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Standard Bright Chrome (BBC20U26)
- JBL Charge 5 Waterproof Bluetooth Speaker, Squad (JBLCHARGE5SQUADAM)
- DURACELL Specialty High-Power Lithium Battery, 245, 6V (DL245BPK)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump n Carry JNC660 JNCAIR JNC 660 (ML18-12GEL58)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Blue (MND50-BL)
- STEALTH CAM G-Series GMAX32 1080p 32.0-Megapixel Vision Camera (STC-GMAX32V)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- VADDIO Vaddio Primeshot 20Hdmi Camera (999-30420-000W)
- MUDDY 24.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC24VK)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- Vivitar Point-and-Shoot Cameras