Shop All Borescope
Vividia
Video Borescope, ⌀ 9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible
Mfr # V8805
Zoro # G300405274
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Probe Diameter 9mm
- Camera Resolution 640 x 480
- Focal Distance 4cm to infinite
- Camera Probe Length 3.3 ft
- Diameter 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 9mm |
Camera Probe Length | 3.3 ft |
Diameter | 9mm |
Length | 3.3 ft |
Details
Camera Resolution | 640 x 480 |
Focal Distance | 4cm to infinite |
Description
The Portable Flexible Digital Inspection Camera with 2.4” LCD Monitor allows you to perform detailed visual inspection in hard-to-reach areas, even in total darkness or underwater. The 100cm (3.3ft) flexible cable can be bent into many shapes to easily fit into previously unreachable areas and the 2.4” full color LCD screen allows you to view live images or video. It is possible to add extensions (1M, 2M, 5M) to the unit for a longer cable (extension cables are sold separately). The small 9mm camera head is perfect for up-close visual inspections in tight spaces. The waterproof camera head and cable easily withstand wet environments. This inspection camera also comes with a set of accessories: a mirror for side view, a magnet and a hook for picking up hard-to-retrieve items. Powered by 4x AA batteries, this unit is ideal for use in automotive maintenance, electrical repair, plumbing applications, HVAC/R and the visual inspection of otherwise inaccessible areas. Please note this model cannot take pictures or record videos to a card.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge4" 1/4Lm 30-0-100Psi/Kpa (PFQ704)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel (G4039L)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (Fluke-T5-1000 NIST)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279AS04LV/100#)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Four-Way (VA-4-3930)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Four-Way (BD-4-6015)
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 5ft Long, 4.5" Monitor, Four-Way (VA-4-2815)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible (NP-2011)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-5530)
- Vividia Borescope