Shop All Borescope
Vividia
Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible
Mfr # VQ R3920
Zoro # G400405181
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Probe Length 6.6 ft
- Focal Distance 3cm to 8 cm
- Screen Size 2.4"
- Camera Probe Diameter 3.9mm
- Camera Resolution 320 x 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Length | 6.6 ft |
Screen Size | 2.4" |
Camera Probe Diameter | 3.9mm |
Diameter | 3.9mm |
Length | 6.6 ft |
Details
Focal Distance | 3cm to 8 cm |
Camera Resolution | 320 x 240 |
Description
Vividia VQ-R39 borescope has 2.4" LCD color screen, 3.9mm diameter water proof flexible cable probe camera with 2 LED lights with good image quality. The length of the cable camera can be 1 meter (model: VQ-R3910), 2 meter (model: VQ-R3920), or 30 meter (model: VQ-R39300). This is a slim borescope to inspect hard to reach areas. One can preview images, take pictures, record videos, adjust LED lights brightness, rotate the image directions. We also offer custom manufacturing to make other lengths to meet your special applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPG-108)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- LUSTER Luster Leaf 1820 Rapitest Moisture Meter With Probe On (1820)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-5530)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- VIVIDIA Articulating LCD Borescope, ⌀ 6mm, 32" Long, 2-Way 175°, 2.7" Monitor (VA 150)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 4.5" Monitor, Four-Way (VA-4-2010)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- Vividia Borescope