Shop All Borescope
Vividia
Video Borescope, ⌀ 3.9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible
Mfr # VQ R3910
Zoro # G100405184
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Probe Diameter 3.9mm
- Screen Size 2.4"
- Camera Probe Length 3.3 ft
- Focal Distance 3cm to 8 cm
- Camera Resolution 320 x 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Camera Probe Diameter | 3.9mm |
Screen Size | 2.4" |
Camera Probe Length | 3.3 ft |
Diameter | 3.9mm |
Length | 3.3 ft |
Details
Focal Distance | 3cm to 8 cm |
Camera Resolution | 320 x 240 |
Description
Vividia VQ-R39 borescope has 2.4" LCD color screen, 3.9mm diameter water proof flexible cable probe camera with 2 LED lights with good image quality. The length of the cable camera can be 1 meter (model: VQ-R3910), 2 meter (model: VQ-R3920), or 30 meter (model: VQ-R39300). This is a slim borescope to inspect hard to reach areas. One can preview images, take pictures, record videos, adjust LED lights brightness, rotate the image directions. We also offer custom manufacturing to make other lengths to meet your special applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to +200, 7 Day, PK60 (C436)
- WINTERS Thermowell, Stepped, 2.5 In Insrt Depth (TIW01LF)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter (30-320-040-20/240-F/C)
- THERMCO Liquid In Glass Thermometer, 10 to 30C (ACCAM0401S)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS (VA 400 W)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid (VA 980)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- RIDGID Drain Inspection Camera (78118)
- Vividia Borescope