Shop All Binoculars
Vividia
USB Spotting Scope Telescope Camera, 20x, 35mm, 2M, 1080P
Mfr # SS 20
Zoro # G500405128
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 20x
- Video Resolution 1080p
- Min. Distance to Observe 5m
- Still Image 2M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vividia
- MFR # SS 20
- Zoro # G500405128
- UPC # 759119544430
- Country of Origin China
- Category Binoculars
Details
Magnification | 20x |
Video Resolution | 1080p |
Min. Distance to Observe | 5m |
Still Image | 2M |
Description
Vividia SS-20 USB Digital Spotting Scope Telescope Camera is a new-generation affordable, portable, plug to play digital spotting scope that allows you to see what in the distance (up to 1000m) on computer (Win/Mac laptop or tabletop) and Android smartphone & tablet. With a Vividia wifi box (sold seperately), one can use Vividia SS-20 on iOS devices like iPhone iPad. It enables you to capture high definition 1080p video and 2MP still photo. It is highly recommended to mount Vividia SS-B20 digital spotting scope on a sturdy tripod to get high quality images. Vividia SS-20 is an ideal spotting scope for sport events, bird watching, Broadway show or concert watching, outdoor activities, hunting, target shooting, traveling, security surveillance, and industrial inspections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial Lithium CR2 Photo Battery, 3 V, 8PK (ELN1CR28)
- MOTOROLA Carry Pouch, Adjustable, Nylon (PMLN7706AR)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for APC UPSTERT350 (ML10-121531943)
- VIVIDIA LCD Spotting Scope Telescope Camera, 50x, 35mm, 14M, 1080P, 5" Screen (SS 550)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- TASCO Compact Binocular, 12x Magnification, Roof Prism, 288 ft Field of View (178125)
- BARSKA Astronomy Telescope, 450X Magnification (AE10748)
- KONUS Telescope D.70/F.800 Refractor with new adjustable smartphone adapter (1755)
- ATN Battery Pack, w/Adj. Buttstock Pouch, Blk (658175112273)
- STEINER OPTICS General Binocular, 15X Magnification, Bak-4 Roof Prism, 241 ft Field of View (2018)
- Vividia Binoculars