Shop All Digital Microscopes
Vividia
USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC
Mfr # HM 160
Zoro # G900405117
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 220x
- Focus Range Manual Focus. 1cm to 15cm
- Video Resolution 1920 x 1080
- Image Sensor 3M
- Still Image Capture Resolution 1920 x 1080
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vividia
- MFR # HM 160
- Zoro # G900405117
- UPC # 759119544331
- Country of Origin China
- Category Digital Microscopes
Details
Magnification | 220x |
Focus Range | Manual Focus. 1cm to 15cm |
Video Resolution | 1920 x 1080 |
Image Sensor | 3M |
Still Image Capture Resolution | 1920 x 1080 |
Description
Vividia HM160 HDMI/USB microscope: The 3M pixels USB Digital Microscope for HDMI Monitor and PC is a user-friendly device suitable for education, engineering and archaeology purposes. With a magnification of up to 220x, you can see all the details on the plants, electric board, coins, etc. 8 LED lights with adjustable brightness provides the just right amount of light in any environment. The steady metal stand makes sure your image is always clear and sharp. You can also record or take a picture of your observations with 1920*1080p resolution. The device is easy to assemble and use. Precise measurements can be done using MicroCapture Pro on your PC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Cap, Pe, PK1000 (113132)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK50 (SF-PTFE-4513-S)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- VIVIDIA Digital Microscope, 300x, 14M, 1080P, Manual Focus, 5" LCD, HDMI/TV (UM 49)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- VIVIDIA Digital Microscope, 300x, 12M, 1080P, 5", Measurement DVR & Polarizer (HM 058)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- Vividia Microscopes