Shop All Thermal Imagers
Vividia
Thermal Imaging Camera for Detecting EBT, 86-113°F, 200x150, 2.8" LCD
Mfr # 220K
Zoro # G200405268
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermal Resolution 200 x 150
- Temperature Range 30℃ to 45℃
- Min. Temperature Measurement Distance 16 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vividia
- MFR # 220K
- Zoro # G200405268
- UPC # 759119544638
- Country of Origin China
- Category Thermal Imagers
Details
Thermal Resolution | 200 x 150 |
Temperature Range | 30℃ to 45℃ |
Min. Temperature Measurement Distance | 16 cm |
Description
Vividia 220K Body Temperature Thermal Imaging Camera is an infrared thermal imager that combines surface temperature measurement with real-time thermal images. Vivida 220K thermal imager is designed to measure human's body temperature with the temperature range of 30°C to 45°C (86°F to 113°F) and the accuracy of ±0.5°C. Vividia 220K can be used to quickly screen people for fever or unusual high temperatures. Vividia 220K can be directly connected to a PC for real-time image transmission on a large screen. Support SD card, USB and other import methods and powerful PC software for image processing. The Vividia 220K All-in-One bundle includes thermal camera, 10" Windows tablet with pre-installed software, sturdy tripod, Tablet stand and clamp. You can start to do fever screening immediately after you turn the system on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Ac Voltage Tester Screwdriver 100500V 14mm (DPC02)
- BOTRON CO Constant Contact Hinge Wrist Band (B9638)
- LANG TOOLS 3 x 10' Retractable Test Leads (1129)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC K)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 384x288, -4~752°F (HT 301)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, A2 (A2)
- VIVIDIA IR Thermal Imaging Camera, Resolution 160x120, -4~842°F, 2.8" Display (HT 04D)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 320x240, -40~626°F (HT 201)
- TOPDON Pocket Thermal Camera for USBC Ports (TC001)
- AVON PROTECTION Camera, 89mm Lens, IR 384 x 288 Pixels (MI-TIC-S-3)
- Vividia Thermal Imagers